- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP, Drip Proof |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6309-2Z-J/C3 |
| Full Load rpm | 3450 rpm, 3520 rpm |
| Insulation | F |
| Open End Bearing | 6207-2Z/JC3 |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Voltage Rating | 575 |
| Motor Application | General Purpose, Pump Motor |
| Full Load Amps | 1.7 |
| RPM | 3600 rpm |
| Full Load Efficiency | 82.5 % |
| Design | B |
| C Dimension | 11.8 in |
| Poles | 2 |
| Service Factor | 1 |
| Duty | Continuous Duty |
| HP | 1 1/2 |
| Frame | 56, 56J |
| Weight | 27.0 LB |
| EAN or UPC | 786382050825 |

