- Three Phase AC Motor
- 1 hp
- 3,600 rpm
- 60 Hz
- 575 Volt
| Frame | 56 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Motor Application | Steel Frame Enclosed |
| Mounting | Horizontal Mount |
| Phase | Three Phase |
| Enclosure | TEFC |
| Poles | 2 |
| Voltage Rating | 575 |
| Full Load Amps | 1.1 |
| Full Load rpm | 3485 rpm |
| HP | 1 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Drive End Bearing | 6307-2Z-J/C3 |
| Open End Bearing | 6205-2Z-J/C3 |
| Weight | 27.0 LB |
| EAN or UPC | 786382075217 |

