- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| HP | 1 |
| Voltage Rating | 460, 230, 380, 415, 208, 208-230/460 & 190/380 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56, 56C |
| Mounting | Horizontal Mount, C-Face/Base |
| C Dimension | 11.5 |
| Drive End Bearing | 6220-J |
| Enclosure | ODP, Drip Proof |
| Service Factor | 1.4 |
| Hz | 60 Hz, 50/60 Hz |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Poles | 2 |
| Motor Application | General Purpose |
| Open End Bearing | 6313-J |
| Insulation | B |
| Full Load Amps | 3.6-3.8/1.9 |
| Full Load rpm | 2850 rpm, 3450 rpm, 3520 rpm |
| Weight | 26.0 LB |
| EAN or UPC | 786382050801 |

