- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Poles | 2 |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6203 |
| RPM | 3600 rpm |
| Hz | 60 Hz, 50/60 Hz |
| Frame | 56C |
| Mounting | C-Face - Less Base, C-Face |
| Duty | Continuous Duty |
| HP | 1 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| C Dimension | 11.5 |
| Insulation | B |
| Motor Application | General Purpose, Pump Motor |
| Full Load Amps | 3.6-3.8/1.9 |
| Service Factor | 1.41 |
| Weight | 26.0 LB |
| EAN or UPC | 786382067465 |

