- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Insulation | B |
| Duty | Continuous Duty |
| Full Load Amps | 3.5-3.4/1.7 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 2850 rpm, 3450 rpm |
| RPM | 3600 rpm |
| Open End Bearing | 6203 |
| Voltage Rating | 190, 208-230/460, 460, 230, 380, 208 |
| Poles | 2 |
| HP | 1 |
| Motor Application | General Purpose, Pump Motor |
| Service Factor | 1.41 |
| Enclosure | ODP |
| Frame | 56, 56J |
| Mounting | J-Face |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Hz | 60 Hz, 50/60 Hz |
| Weight | 26.0 LB |
| EAN or UPC | 786382067434 |

