- AC Motor
- Pump Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Motor, Jet Pump |
| Open End Bearing | BALL |
| Duty | Continuous Duty |
| HP | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Full Load Amps | 2.1 |
| Poles | 2 |
| Insulation | B |
| RPM | 3600 rpm |
| Frame | 56C, 56J |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Service Factor | 1.4 |
| C Dimension | 12 in |
| Phase | Three Phase |
| Mounting | C-Face - Less Base, J-Face |
| Drive End Bearing | BALL |
| Weight | 26.0 LB |
| EAN or UPC | 786382075583 |

