- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Duty | Continuous Duty |
| HP | 3/4 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Frame | 56, 56J |
| Mounting | J-Face |
| Drive End Bearing | 6203 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Poles | 2 |
| Motor Application | General Purpose, Pump Motor |
| Service Factor | 1.5 |
| Open End Bearing | 6203 |
| Voltage Rating | 190, 208-230/460, 460, 230, 380, 208 |
| Enclosure | ODP |
| Full Load Amps | 2.7-2.8/1.4 |
| Hz | 60 Hz, 50/60 Hz |
| Weight | 25.0 LB |
| EAN or UPC | 786382075576 |

