- Three Phase AC Motor
- 3/4 hp
- 3,600 rpm
- 60 Hz
- 575 Volt
| Hz | 60 Hz |
| Insulation | B |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 3/4 |
| Full Load rpm | 3450 rpm |
| Frame | 56C |
| Open End Bearing | BALL |
| Enclosure | ODP |
| Motor Application | Jet Pump |
| Service Factor | 1.51 |
| Mounting | C-Face - Less Base |
| Poles | 2 |
| RPM | 3600 rpm |
| Full Load Amps | 0 |
| Drive End Bearing | BALL |
| Voltage Rating | 575 |
| Weight | 25.0 LB |
| EAN or UPC | 786382067441 |

