- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | B |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 |
| Poles | 2 |
| Enclosure | TEFC |
| Full Load Amps | 2-1.9/.95 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Duty | Continuous Duty |
| Mounting | C-Face/Base |
| Weight | 26.0 LB |
| EAN or UPC | 786382098810 |

