- Three Phase AC Motor
- 1/2 hp
- 3,600 rpm
- 60 Hz
- 575 Volt
| Mounting | Horizontal Mount |
| Service Factor | 1.15 |
| Poles | 2 |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| HP | 1/2 |
| Open End Bearing | 6206-J/C3 |
| Full Load Amps | 0.7 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Steel Frame Enclosed |
| Frame | 56 |
| Full Load rpm | 3505 rpm |
| Drive End Bearing | 6309-J/C3 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Weight | 25.0 LB |
| EAN or UPC | 786382066895 |

