- AC Motor
- Pump Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Open End Bearing | 6203 |
| Frame | 56C |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Drive End Bearing | 6203 |
| Service Factor | 1.61 |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Motor Application | Pump Motor |
| C Dimension | 10.8 in |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Mounting | C-Face - Less Base, C-Face |
| Poles | 2 |
| Insulation | B |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/2 |
| Full Load Amps | 2.1-2.2/1.1 |
| Weight | 22.0 LB |
| EAN or UPC | 786382067458 |

