- AC Motor
- Pump Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Poles | 2 |
| C Dimension | 11.3 in |
| Motor Application | Pump Motor |
| Full Load Amps | 0.9 |
| Enclosure | ODP |
| Mounting | J-Face |
| Frame | 56, 56J |
| Duty | Continuous Duty |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Service Factor | 1.6 |
| Insulation | B |
| HP | 1/2 |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 22.0 LB |
| EAN or UPC | 786382075606 |

