- AC Motor
- Definite Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
| Mounting | C-Face - Less Base, C-Face |
| Service Factor | 1.5 |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Enclosure | ODP |
| Voltage Rating | 230, 115, 230/115 |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| HP | 3/4 |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Frame | 56C, 56J |
| Duty | Continuous Duty |
| C Dimension | 12.4 |
| RPM | 3600 rpm |
| Motor Application | Pump Motor, Definite Purpose |
| Full Load Amps | 4.12 |
| Weight | 20.0 LB |
| EAN or UPC | 786382074197 |

