- AC Motor
- HVAC Motor Application
- 3/4 hp
- 720 rpm
- Single Phase
| Poles | 10 |
| Enclosure | ODP |
| Full Load rpm | 1800 rpm |
| Frame | 56C |
| Thermal Protection | Electronically Protected |
| Insulation | B |
| Hz | 50/60 Hz |
| Phase | Single Phase |
| Motor Application | HVAC |
| Full Load Amps | 8.2-9.1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Voltage Rating | 115 |
| RPM | 720 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 786382117818 |

