- AC Motor
- HVAC Motor Application
- 1/4 hp, 1/2 hp
- 720 rpm
- Single Phase
| Hz | 50/60 Hz |
| Phase | Single Phase |
| Frame | 56C |
| Poles | 10 |
| Full Load Amps | 3.4-3.2 & 3.5-3.3 |
| Motor Application | HVAC |
| RPM | 720 rpm |
| Full Load rpm | 1800 rpm |
| Voltage Rating | 208-230 |
| Thermal Protection | Electronically Protected |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Weight | 25.0 LB |
| EAN or UPC | 786382117801 |

