- AC Motor
- HVAC Motor Application
- 0.034 hp
- Single Phase
- 115-230 Voltage Rating
| Frame | 35 |
| Voltage Rating | 115-230 |
| Enclosure | TEAO |
| C Dimension | 3.7 in |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load rpm | 1550 rpm, 1625 rpm |
| Phase | Single Phase |
| Poles | 12 |
| Motor Application | HVAC |
| Weight | 1.5 LB |
| EAN or UPC | 786382117092 |

