- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Poles | 2 |
| Voltage Rating | 208-230, 460, 230, 208 |
| Frame | 56C |
| Full Load rpm | 3450 rpm |
| HP | 3 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Full Load Amps | 14-12.8 |
| Service Factor | 1.15 |
| C Dimension | 12.8 in |
| Mounting | C-Face - Less Base, C-Face |
| Motor Application | General Purpose, Pump Motor |
| Duty | Continuous Duty |
| Weight | 37.0 LB |
| EAN or UPC | 786382053833 |

