- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Open End Bearing | BALL |
| Motor Application | General Purpose, Pump Motor |
| Poles | 2 |
| Service Factor | 1.15 |
| Frame | 56C |
| Drive End Bearing | BALL |
| Mounting | C-Face - Less Base, C-Face |
| HP | 2 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Enclosure | TEFC |
| Voltage Rating | 460, 230, 208, 208-230 & 220 |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz, 50/60 Hz |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Duty | Continuous Duty |
| C Dimension | 12.8 in |
| RPM | 3600 rpm |
| Full Load Amps | 9.6-9 |
| Weight | 37.0 LB |
| EAN or UPC | 786382053727 |

