- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Enclosure | TEFC |
| Frame | 56C |
| C Dimension | 12.3 in |
| Insulation | B |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Frame Size | 56C |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| HP | 1 1/2 |
| Poles | 4 |
| Open End Bearing | 6203 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 14/7.7-7 |
| Mounting | C-Face - With Base, C-Face/Base |
| Weight | 38.0 LB |
| EAN or UPC | 786382053710 |

