- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
applications
- Used where dirt and moisture are minimal
- For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft
features
- Class F insulation, class B rise at full load
- Rolled steel frame
- Aluminum end shields 140 to 250, cast iron end shields 280 to 320
- Oversized ball bearings with locked shaft end construction
- Premasked mylar nameplate (with CE mark)
- Relubricatable bearings 180 frame and up, lifting provisions 210 frame and up
- Double shielded bearings
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- JP shaft for packing seal and West Coast Pump Shaft
| Service Factor | 1.15 |
| C Dimension | 12.6 in |
| Voltage Rating | 230, 115, 110, 220, 208, 115/208-230 & 110/220 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Frame | 56C |
| Motor Application | Pump Motor, Commercial Motor |
| Thermal Protection | Automatic Reset |
| Mounting | C-Face - Less Base, C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| HP | 1 1/2 |
| Enclosure | TEFC |
| Poles | 2 |
| Full Load Amps | 16.6/9-8.3 |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Hz | 60 Hz, 50/60 Hz |
| Weight | 35.0 LB |
| EAN or UPC | 786382053680 |

