- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Frame Size | 56C |
| Poles | 4 |
| HP | 1 |
| C Dimension | 12.3 in |
| Mounting | C-Face - With Base, C-Face/Base |
| Motor Application | General Purpose, Pump Motor |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Frame | 56C |
| Full Load Amps | 13.6/7-6.8 |
| RPM | 1800 rpm |
| Insulation | B |
| Voltage Rating | 460, 230, 208, 208-230/115 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Weight | 37.0 LB |
| EAN or UPC | 786382053635 |

