- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Full Load rpm | 2850 rpm, 3450 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230, 115, 110, 220, 208, 115/208-230 & 110/220 |
| Motor Application | General Purpose |
| Frame | 56C |
| Mounting | C-Face - With Base, C-Face/Base |
| C Dimension | 12.1 |
| Frame Size | 56C |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load Amps | 12.8/6.6-6.4 |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | 1.15 |
| HP | 1 |
| Thermal Protection | Automatic Reset |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Insulation | B |
| Weight | 29.0 LB |
| EAN or UPC | 786382053611 |

