- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 3600 rpm
- Single Phase
applications
- Designed for use on chiller, condensate, and other HVAC duty pumps
- Booster and irrigation pumps
- Dish washer and part washer pumps
- Watering and de-watering pumps
- Other commercial-duty pumping applications
features
- Double sealed ball bearings – locked drive end bearing
- Continuous duty
- 40 °C ambient temperature
- Shaft threads for 56J mount: 7/16-20 UNC-2A
- Automatic reset thermal overload protector
- Stainless steel shaft on 56J mount and carbon steel on 56C mount
compliances
- 0
| Voltage | 115/208-230 |
| Mounting | C-Face - Less Base, C-Face |
| Service Factor | 1.75 |
| Washdown Duty | No |
| Insulation | B |
| HP | 1/3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 6.2/2.9-3.1 |
| Voltage Rating | 230, 115, 208, 115/208-230 & 110/220 |
| C Dimension | 10.8 in |
| Efficiency Group | Standard Efficient |
| Motor Application | General Purpose, Commercial Motor |
| Motor Shaft Size | 5/8 in |
| Brake Feature | No |
| Open End Bearing | 6203 |
| RPM | 3600 rpm |
| Drive End Bearing | 6203 |
| Hz | 60 Hz, 50/60 Hz |
| Frame Size | 56C |
| Phase | Single Phase |
| Mounting Style | F-1 |
| Frame | 56C |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Useable at 208V | Yes |
| Poles | 2 |
| Frame Material | Steel |
| Enclosure | ODP |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Full Load Efficiency | 63.7 % |
| Weight | 16.0 LB |
| EAN or UPC | 786382053406 |

