- AC Motor
- Definite Purpose Motor Application
- 3/4 hp, 1/8 hp
- 3600/1800 rpm
- Single Phase
| Mounting | Square Flange |
| Motor Application | Pump Motor, Definite Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Full Load Amps | 3.56 |
| C Dimension | 12.7 |
| Poles | 2/4 |
| Enclosure | ODP |
| Open End Bearing | 6203 |
| RPM | 3600 rpm, 1800 rpm |
| Drive End Bearing | 6203 |
| Full Load rpm | 1725 rpm, 3450 rpm |
| Voltage Rating | 230 |
| Frame | 56, 56Y |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Weight | 24.0 LB |
| EAN or UPC | 786382051488 |

