- AC Motor
- Definite Purpose Motor Application
- 2 hp, 1/4 hp
- 3600/1800 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1725 rpm, 3450 rpm |
| RPM | 3600 rpm, 1800 rpm |
| Enclosure | ODP |
| Hz | 60 Hz |
| Service Factor | 1.2 |
| Motor Application | Pump Motor, Definite Purpose |
| Full Load Amps | 10.8/3.6 |
| Voltage Rating | 230 |
| Mounting | C-Face - Less Base, C-Face |
| Insulation | B |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Frame | 56C |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Poles | 2/4 |
| C Dimension | 14 in |
| Duty | Continuous Duty |
| Weight | 45.0 LB |
| EAN or UPC | 786382051464 |

