- AC Motor
- Definite Purpose Motor Application
- 1 1/4 hp, 0.2 hp
- 3600/1800 rpm
- Single Phase
| Hz | 60 Hz |
| Mounting | C-Face - Less Base, C-Face |
| Insulation | B |
| Full Load Amps | 11.2/5 |
| Motor Application | Pump Motor, Definite Purpose |
| Frame | 56C |
| C Dimension | 13 in |
| Phase | Single Phase |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Poles | 2/4 |
| RPM | 3600 rpm, 1800 rpm |
| Service Factor | 1.5 |
| Open End Bearing | 6203 |
| Full Load rpm | 1725 rpm, 3450 rpm |
| Voltage Rating | 115 |
| Drive End Bearing | 6203 |
| Weight | 28.0 LB |
| EAN or UPC | 786382058388 |

