- AC Motor
- Definite Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Full Load rpm | 3450 rpm |
| Full Load Amps | 11.73 |
| Voltage Rating | 208-230, 460, 230, 208 |
| Frame | 56C |
| HP | 3 |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6203 |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Motor Application | Pump Motor, Definite Purpose |
| Thermal Protection | Automatic Reset |
| C Dimension | 14.5 |
| Poles | 2 |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Drive End Bearing | 6203 |
| Mounting | C-Face - Less Base, C-Face |
| Insulation | B |
| Weight | 39.0 LB |
| EAN or UPC | 786382025151 |

