- AC Motor
- Definite Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Single Phase
| HP | 1/2 |
| Full Load rpm | 3450 rpm |
| Open End Bearing | 6203 |
| RPM | 3600 rpm |
| Full Load Amps | 2.91 |
| Poles | 2 |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Motor Application | Pump Motor, Definite Purpose |
| Duty | Continuous Duty |
| Drive End Bearing | 6203 |
| Mounting | C-Face - Less Base, C-Face |
| Enclosure | ODP |
| Voltage Rating | 460, 230, 208, 208-230/115 |
| Service Factor | 1.6 |
| Hz | 60 Hz |
| Frame | 56C |
| Weight | 24.0 LB |
| EAN or UPC | 786382025069 |

