- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 21.5 |
| RPM | 3600 rpm |
| Mounting | Rigid Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230 |
| Insulation | F |
| Frame | 56HZ |
| Thermal Protection | Manual Reset |
| Phase | Single Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load rpm | 3450 rpm |
| Enclosure | ODP |
| Poles | 2 |
| Motor Application | General Purpose |
| Weight | 50.0 LB |
| EAN or UPC | 786382106232 |

