- AC Motor
- Definite Purpose Motor Application
- 2 1/2 hp
- 3600 rpm
- Single Phase
| Mounting | C-Face - Less Base, C-Face |
| Hz | 60 Hz |
| C Dimension | 14.3 in |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Insulation | B |
| Drive End Bearing | BALL |
| Open End Bearing | BALL |
| Phase | Single Phase |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Frame | 56C, 56J |
| Service Factor | 1 |
| Poles | 2 |
| Full Load Amps | 8.3 |
| HP | 2 1/2 |
| Motor Application | Pump Motor, Definite Purpose |
| Voltage Rating | 230 |
| RPM | 3600 rpm |
| Weight | 31.0 LB |
| EAN or UPC | 786382025007 |

