Skip to content Skip to navigation menu
U.S. MotorsEB123

EB123

Definite Purpose Single Phase ODP C-Face Motor
Item #101639139
  • AC Motor
  • Definite Purpose Motor Application
  • 1 1/2 hp
  • 3600 rpm
  • Single Phase
  • 60 Hz
  • 230/115 Voltage Rating
  • C-Face Mount
  • ODP Enclosure
  • 56C Frame
+ Show More + Show Less
U.S. MotorsEB123
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Definite Purpose Motor Application
  • 1 1/2 hp
  • 3600 rpm
  • Single Phase
Drive End Bearing BALL
Enclosure Designation ODP - Open Drip Proof
C Dimension 14 in
RPM 3600 rpm
Service Factor 1.3
Frame 56C
Phase Single Phase
Open End Bearing BALL
Hz 60 Hz
Thermal Protection Automatic Reset
HP 1 1/2
Motor Application Pump Motor, Definite Purpose
Full Load Amps 7.13
Poles 2
Voltage Rating 230, 115, 230/115
Mounting C-Face - Less Base, C-Face
Enclosure ODP
Full Load rpm 3450 rpm
Duty Continuous Duty
Insulation B
Weight 33.0 LB
EAN or UPC 786382024895
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison