- AC Motor
- Definite Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| HP | 1 |
| Voltage Rating | 230, 115, 230/115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Motor Application | Pump Motor, Definite Purpose |
| Mounting | C-Face - Less Base, C-Face |
| Phase | Single Phase |
| Enclosure | ODP |
| Open End Bearing | BALL |
| Drive End Bearing | BALL |
| Full Load Amps | 5.31 |
| RPM | 3600 rpm |
| Frame | 56C |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Poles | 2 |
| C Dimension | 10.7 in |
| Service Factor | 1.4 |
| Insulation | B |
| Full Load rpm | 3450 rpm |
| Weight | 25.0 LB |
| EAN or UPC | 786382024888 |

