- AC Motor
- Submersible Elevator Motor Application
- 3 hp
- Three Phase
- 208-230/460 Voltage Rating
| Enclosure | ODP |
| Full Load Amps | 9.3-9.6/4.8 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal Mount |
| Frame | 90 |
| Full Load rpm | N/A, 1750 rpm |
| RPM | 1800 rpm |
| Motor Application | Elevator, Submersible Elevator |
| Open End Bearing | 6313-J |
| Poles | 4 |
| Voltage Rating | N/A, 208-230/460 |
| HP | 3 |
| Drive End Bearing | 6313-J |
| Service Factor | N/A |
| Weight | 37.0 LB |
| EAN or UPC | 786382056803 |

