- AC Motor
- Pump Motor Application
- 30 hp
- Three Phase
- 230/460 Voltage Rating
| Efficiency Group | Standard Efficient |
| Service Factor | 1 |
| Poles | 2 |
| Full Load rpm | 3410 rpm |
| Washdown Duty | No |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 40BC02J3 |
| Voltage Rating | 230/460, 460, 230 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 160LCS, 160 |
| Full Load Pf | 87.1 |
| Voltage | 230/460 |
| Motor Application | Pump Motor, Elevator |
| Type | IMH |
| Design | B |
| Drive End Bearing | 40BC02J3 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame Material | Zinc Plated |
| RPM | 3600 rpm |
| Full Load Efficiency | 74 %, 77 % |
| C Dimension | 14 in |
| Insulation | F |
| Enclosure | ODP |
| Brake Feature | No |
| Full Load Amps | 84/42 |
| Duty | Intermediate-Duty |
| Manufacturer Part No. | E30S1BZ |
| HP | 30 |
| Weight | 114.0 LB |
| EAN or UPC | 786382024772 |

