- AC Motor
- Definite Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.25 |
| C Dimension | 9.9 in |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | Definite Purpose |
| Poles | 4 |
| Full Load rpm | 1440 rpm, 1755 rpm |
| Insulation | F |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Full Load Efficiency | 86.5 % |
| Phase | Three Phase |
| Full Load Amps | 4.5-4.3/2.1 |
| Duty | Continuous Duty |
| Frame | 145T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 22.0 LB |
| EAN or UPC | 786382116972 |

