- AC Motor
- Submersible Elevator Motor Application
- 10 hp
- Single Phase
- Horizontal - Footed Mount
| Open End Bearing | 6311 2Z C3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 114 |
| Phase | Single Phase, Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 10 |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Full Load Amps | 0 |
| Drive End Bearing | 6311 2Z C3 |
| Service Factor | N/A |
| Poles | 2 |
| Hz | 60 Hz |
| Full Load rpm | N/A |
| Motor Application | Elevator, Submersible Elevator |
| Voltage Rating | 220 |
| Weight | 80.0 LB |
| EAN or UPC | 786382056773 |

