U.S. Motors
DJ7P2DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105653003
- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1450 rpm, 1765 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Pump Motor |
| RPM | 1800 rpm |
| Poles | 4 |
| Service Factor | 1.15 |
| C Dimension | 17.7 in |
| Full Load Efficiency | 91 % |
| Insulation | F |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Amps | 20.2-18.5/9.3 |
| Enclosure | ODP |
| Frame | 213JM |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| Weight | 90.0 LB |
| EAN or UPC | 786382092153 |
