- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1800 rpm
- Single Phase
| Duty | Continuous Duty |
| Mounting | Horizontal Mount |
| Open End Bearing | SAB |
| Service Factor | 1.15 |
| Design | L |
| Insulation | F |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Enclosure | ODP, Drip Proof |
| Frame | 215, 215JP |
| Frame Material | Rolled Steel |
| Phase | Single Phase |
| Motor Application | Pump Motor |
| Full Load rpm | 1730 rpm |
| Drive End Bearing | SAB |
| Full Load Amps | 35.6 |
| HP | 7 1/2 |
| RPM | 1800 rpm |
| Voltage Rating | 230 |
| C Dimension | 26 |
| Weight | 110.0 LB |
| EAN or UPC | 786382024444 |

