- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 3600 rpm
- Single Phase
| Service Factor | 1.15 |
| Mounting | Horizontal Mount |
| Motor Application | Pump Motor |
| Full Load rpm | 3480 rpm |
| C Dimension | 24 1/2 in |
| Full Load Amps | 30.4 |
| Enclosure | ODP, Drip Proof |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| HP | 7 1/2 |
| Phase | Single Phase |
| Open End Bearing | SLEEVE |
| Poles | 2 |
| Drive End Bearing | SLEEVE |
| Frame Material | Rolled Steel |
| Insulation | F |
| Voltage Rating | 230 |
| Design | L |
| Hz | 60 Hz |
| Frame | 213JP, 213 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 141.0 LB |
| EAN or UPC | 786382024420 |

