- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 3600 rpm
- Single Phase
| Voltage Rating | 230 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| C Dimension | 19 1/2 in |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Enclosure | ODP |
| Poles | 2 |
| Frame | 184JM |
| Motor Application | Pump Motor |
| Service Factor | 1.15 |
| Insulation | F |
| Frame Material | Rolled Steel |
| Full Load Amps | 31.4 |
| Weight | 83.0 LB |
| EAN or UPC | 786382100308 |

