U.S. Motors
DJ60P1DP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936191
- AC Motor
- Pump Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Frame | 326JP |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Full Load Efficiency | 93.6 % |
| Phase | Three Phase |
| Duty | Continuous Duty |
| C Dimension | 30.3 in |
| Motor Application | Pump Motor |
| Insulation | F |
| Voltage Rating | 208-230/460 & 190/380 |
| Mounting | Horizontal - Footed |
| Enclosure | ODP |
| Full Load Amps | 152-134/67 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 2950 rpm, 3565 rpm |
| Hz | 50/60 Hz |
| Poles | 2 |
| Weight | 460.0 LB |
| EAN or UPC | 786382116194 |
