U.S. Motors
DJ60P1DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936190
- AC Motor
- Pump Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Full Load Amps | 152-134/67 |
| Insulation | F |
| Voltage Rating | 208-230/460 & 190/380 |
| RPM | 3600 rpm |
| Motor Application | Pump Motor |
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.15 |
| Full Load rpm | 2950 rpm, 3565 rpm |
| Poles | 2 |
| Mounting | Horizontal - Footed |
| Frame | 326JM |
| C Dimension | 27 1/2 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Weight | 460.0 LB |
| EAN or UPC | 786382114893 |
