U.S. Motors
DJ5P3DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #102449429
- AC Motor
- Pump Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Poles | 6 |
| C Dimension | 19.2 in |
| Duty | Continuous Duty |
| Insulation | F |
| Enclosure | ODP |
| Full Load rpm | 960 rpm, 1170 rpm |
| Full Load Amps | 15.2-14.5/7.3 |
| RPM | 1200 rpm |
| Motor Application | Pump Motor |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 215JM |
| Weight | 105.0 LB |
| EAN or UPC | 786382092122 |
