U.S. Motors
DJ5P2HM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #102438797
- AC Motor
- Pump Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Motor |
| Phase | Three Phase |
| Voltage Rating | 200 |
| Full Load Amps | 14.2 |
| Service Factor | 1.15 |
| Full Load Efficiency | 89.5 % |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1755 rpm |
| Enclosure | ODP |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Poles | 4 |
| Insulation | F |
| Frame | 184JM |
| Weight | 60.0 LB |
| EAN or UPC | 786382092252 |
