U.S. Motors
DJ5P2DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105690869
- AC Motor
- Pump Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Hz | 50/60 Hz |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Amps | 13.7-12.4/6.2 |
| Motor Application | Pump Motor |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1440 rpm, 1755 rpm |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Phase | Three Phase |
| Frame | 184JM |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Weight | 60.0 LB |
| EAN or UPC | 786382092382 |
