U.S. Motors
DJ5P1HM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105653002
- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Frame | 182JM |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Voltage Rating | 200 |
| Poles | 2 |
| Full Load Amps | 14.1 |
| Full Load Efficiency | 88.5 % |
| Motor Application | Pump Motor |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3515 rpm |
| Service Factor | 1.15 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Weight | 50.0 LB |
| EAN or UPC | 786382092016 |
