U.S. Motors
DJ5E1HM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105530209
- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 3505 rpm |
| Duty | Continuous Duty |
| Insulation | F |
| Frame | 182JM |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 200 |
| Phase | Three Phase |
| Full Load Amps | 14.8 |
| Hz | 60 Hz |
| Poles | 2 |
| Motor Application | Pump Motor |
| Mounting | Horizontal - Footed |
| Enclosure | ODP |
| Full Load Efficiency | 85.5 % |
| Weight | 64.0 LB |
| EAN or UPC | 786382094171 |
