U.S. Motors
DJ50P2DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936185
- AC Motor
- Pump Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Frame | 326JM |
| Insulation | F |
| Full Load rpm | 1470 rpm, 1780 rpm |
| Phase | Three Phase |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Voltage Rating | 208-230/460 & 190/380 |
| Service Factor | 1.15 |
| C Dimension | 27 1/2 in |
| RPM | 1800 rpm |
| Motor Application | Pump Motor |
| Full Load Efficiency | 94.5 % |
| Full Load Amps | 126-113/56 |
| Mounting | Horizontal - Footed |
| Weight | 460.0 LB |
| EAN or UPC | 786382114886 |
