U.S. Motors
DJ50P1DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936183
- AC Motor
- Pump Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 & 190/380 |
| Hz | 50/60 Hz |
| Full Load Amps | 130-117/59 |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load Efficiency | 93 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 2950 rpm, 3565 rpm |
| Mounting | Horizontal - Footed |
| Motor Application | Pump Motor |
| Enclosure | ODP |
| Frame | 324JM |
| RPM | 3600 rpm |
| Weight | 385.0 LB |
| EAN or UPC | 786382114879 |
