U.S. Motors
DJ40P1GP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936180
- AC Motor
- Pump Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 575 |
| Motor Application | Pump Motor |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Amps | 36 |
| Enclosure | ODP |
| Frame | 286JP |
| Phase | Three Phase |
| Full Load Efficiency | 93 % |
| Insulation | F |
| RPM | 3600 rpm |
| Mounting | Horizontal - Footed |
| Full Load rpm | 3560 rpm |
| Weight | 250.0 LB |
| EAN or UPC | 786382116149 |
